This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 250 Amp; Trip Type: Lsi (ac Only), Pr222; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n250cw: Bkr T4n 250a 3p Lsi Ul Lvp
Overview
Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 250 Amp; Trip Type: Lsi (ac Only), Pr222; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n250cw: Bkr T4n 250a 3p Lsi Ul Lvp
Also known as: 015644567178, T4N250CW
Specifications
No Specifications Available