Contactor IEC, 48-130 VAC/VDC

Item #: 872933
Cat #: AF26-30-00-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, 3-Pole, 600V Rated, 48-130 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

45 Amp, 3-Pole, 600V Rated, 48-130 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Primarily for controlling single and three phase motors and switching power circuits 3 pole, 45 amp, non-reversing across the line contactor with 48-130V AC/DC coil and no auxiliary contacts
Also known as: AF26-30-00-12

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 45
Volts AC: 600
Volts DC Control Range: 48
Poles: 3
Amps: 45
Volts DC Control Range: 48
Type: Contactor, IEC, Non-Reversing
Volts AC: 600

Customer Reviews

No reviews for this product
(0)