Slide Dimmer, 1000W, 3-Way, Skylark, Almond

Item #: 87297

Cat #: S-103P-AL

UPC: 027557691406

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W in almond

Also known as: 027557691406, S-103P-AL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Dimmable: Yes