REXEL logo

3-Light Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 873
Cat #: 66061-962
UPC: 785652660610
Sign In or Register to view pricing and more.
Three Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Product Overview

Three Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652660610, 66061-962

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Pendant
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Length: 26 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Pendant
Color: Brushed Nickel
Length: 26 in
Wattage: 100
Volts AC: 120
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)