Contactor, Miniature, 6.0A, 4P, 120VAC Coil, 600VAC Rated, 4NO Aux.

Item #: 873038

Cat #: MC0A400ATJ

UPC: 425095002737

to view pricing and more.
Documents & Guides
Contactor, Miniature, 6.0 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt AC Rated, 4 Normally Open, Auxiliary Contact

Overview

Contactor, Miniature, 6.0 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt AC Rated, 4 Normally Open, Auxiliary Contact
Also known as: 425095002737, MC0A400ATJ

Specifications

Volts AC Control: 120
Amps: 6
Type: Contactor, Miniature
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Miniature
Poles: 4
Amps: 6
Mounting: DIN Rail
Volts AC: 600