PBII T-Stud Cu 3000A Front Conn

Item #: 873101

Cat #: SPS30FCC

UPC: 783175249039

to view pricing and more.
Documents & Guides
T-studs mount directly to the breaker and can be rotated for either vertical or horizontal bus connection. 4000 ampere T-studs are for vertical bus bars only. Catalog number includes one stud. Both copper and aluminum T-studs are tin plated. 0FCC Amps 225 A

Overview

T-studs mount directly to the breaker and can be rotated for either vertical or horizontal bus connection. 4000 ampere T-studs are for vertical bus bars only. Catalog number includes one stud. Both copper and aluminum T-studs are tin plated. 0FCC Amps 225 A
Also known as: 783175249039, SPS30FCC

Specifications

Type: T-Stud, Breaker
Poles: 1
Family / Style: Spectra
Amps: 3000
Type: T-Stud, Breaker
Family / Style: Spectra
Poles: 1
Amps: 3000