This product may not be available in all locations.
1
more

Neutral Kit, 600A, 600VAC, 2 x 2/0AWG to 500MCM, Cu/Al
Item #: 873113
Cat #: TNIA600UR
UPC: 783164449242
to view pricing and more.
Documents & Guides
Neutral Kit, 600 Amp, 600 Volt AC, 2 x 2/0 AWG to 500 MCM, CU/AL, Insulated, Groundable
Overview
Neutral Kit, 600 Amp, 600 Volt AC, 2 x 2/0 AWG to 500 MCM, CU/AL, Insulated, Groundable
Also known as: 783164449242, TNIA600UR
Specifications
| Type: | Neutral Kit |
| Mounting: | Panel |
| Amps: | 600 |
| Poles: | 1 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2/0 - 500 |
| Type: | Neutral Kit |
| Amps: | 600 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 1 |
| Allowable Gauge Range: | 2/0 - 500 |