Breaker, Molded Case, 300A, 2P, 240VAC, 22kAIC, Q-Line, w/Lugs

Item #: 873236

Cat #: TJD422300WLFA

UPC: 783164344059

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 300 Amp, 2-Pole, 240 Volt AC, 22 kAIC, Q-Line, w/Lugs

Overview

Breaker, Molded Case, 300 Amp, 2-Pole, 240 Volt AC, 22 kAIC, Q-Line, w/Lugs
Also known as: 783164344059, TJD422300WLFA

Specifications

Poles: 2
Type: Breaker; Molded Case, Breaker
Amps: 300
Volts AC: 240
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 300
Interrupt Rating AC: 22 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 240