Plain Edge Cable Clamp, Natural Nylon, 0.375" W, 0.375" Dia.

Item #: 873238

Cat #: N4NY-006B-9-M

UPC: 728494069623

to view pricing and more.
Documents & Guides
Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 5.2mm (0.203 Inches), #10 Screw Mounting with Closed Diameter of 9.5mm (0.375 Inches), Bulk Pack

Overview

Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 5.2mm (0.203 Inches), #10 Screw Mounting with Closed Diameter of 9.5mm (0.375 Inches), Bulk Pack
Also known as: 728494069623, N4NY-006B-9-M

Specifications

Color: Natural
Color: Natural