Power Supply, 75W, 1.5A, 48VDC Output, 85 -264VAC Input, 1PH

Item #: 873247

Cat #: EB-PS-AC48-75

UPC:

to view pricing and more.
Documents & Guides
Power Supply, 75 Watt, 1.5 Amp, 48 Volt DC Output, 85 - 264 Volt AC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 75 Watt, 1.5 Amp, 48 Volt DC Output, 85 - 264 Volt AC Input, 1-Phase, DIN Rail Mount
Also known as: EB-PS-AC48-75

Specifications

Wattage: 75
Volts DC: 48
Type: Power Supply
Phase: 1
Amps: 1.500
Wattage: 75
Type: Power Supply
Amps: 1.500
Volts DC: 48
Phase: 1