This product has been discontinued.

Ring Terminal, Insulated, Heavy Duty, 20 - 16 AWG, 1/4" Stud, Copper
Item #: 873355
Cat #: 0190730363
UPC: 756054396575
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, Heavy Duty, Wire Range: 20 - 16 AWG, 1/4 Inch Stud, Material: Copper
Overview
Ring Terminal, Nylon Insulated, Heavy Duty, Wire Range: 20 - 16 AWG, 1/4 Inch Stud, Material: Copper
Also known as: 756054396575, 0190730363
Specifications
| Material: | Copper |
| Size: | 1/4 in |
| Allowable Gauge Range: | 20 - 16 |
| Material: | Copper |
| Allowable Gauge Range: | 20 - 16 |
| Size: | 1/4 in |