Neutral Kit, 1200A, 600VAC, 3 x 250 - 500MCM, CU, 3 x 250 - 500MCM

Item #: 873436

Cat #: TNIA1200UR

UPC: 783164449266

to view pricing and more.
Documents & Guides
Neutral Kit, 1200 Amp, 600 Volt AC, 3 x 250 to 500 MCM, CU, 3 x 250 - 500 MCM AL

Overview

Neutral Kit, 1200 Amp, 600 Volt AC, 3 x 250 to 500 MCM, CU, 3 x 250 - 500 MCM AL
Also known as: 783164449266, TNIA1200UR

Specifications

Type: Neutral Kit
Mounting: Panel
Poles: 1
Amps: 1200
Volts AC: 600
Allowable Gauge Range: 250 - 500
Type: Neutral Kit
Poles: 1
Volts AC: 600
Mounting: Panel
Amps: 1200
Allowable Gauge Range: 250 - 500