Terminal Block, Feed Through, 2 Connections , per Side, Gray

Item #: 87346

Cat #: 1492-L2T

UPC: 662073054528

to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 2 Connections Points, per Side, 15 Amp, 300 Volt AC/DC, Gray *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, Feed Through, 2 Connections Points, per Side, 15 Amp, 300 Volt AC/DC, Gray *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L2T from Rockwell Automation® is a gray 1.5 mm ² (3.5 x 63 x 29.5 mm [0.138 x 2.48 x 1.16IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through two connection points on one side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073054528, 1492-L2T

Specifications

Type: Terminal Block, Feed Through
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 15
Volts DC: 300
Allowable Gauge Range: 26 - 14
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Feed Through
Family / Style: 1492
Color: Gray
Volts DC: 300
Special Program: Rockwell Automation Preferred Product
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Allowable Gauge Range: 26 - 14