Sheet Metal Screw, # 6 x 2", Pan Head, Combo, Steel, 100/PK

Item #: 873588

Cat #: 2WS62

UPC: 781002581727

Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 6 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK

Overview

Sheet Metal Screw, # 6 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002581727, 2WS62

Specifications

Length: 2 in
Drive: Phillips, Slotted, Combo
Size: # 6
Material: Steel
Finish: Zinc Plated
Length: 2 in
Size: # 6
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Material: Steel