Slide Dimmer, 1000W, 3-Way, Skylark, Ivory

Item #: 87366

Cat #: S-103PH-IV

UPC: 027557688567

to view pricing and more.
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W, clamshell packaging in ivory

Also known as: 027557688567, S-103PH-IV

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: Ivory
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent