2POLE 240V 22K IC 400 AMP W/LUGS

Item #: 873674

Cat #: TJD422400WLFA

UPC: 783164338829

to view pricing and more.
Documents & Guides
The product fall within Circuit breakers category 2POLE 240V 22K IC 400 AMP W/LUGS

Overview

The product fall within Circuit breakers category 2POLE 240V 22K IC 400 AMP W/LUGS
Also known as: 783164338829, TJD422400WLFA

Specifications

Poles: 2
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Interrupt Rating AC: 22 kA
Poles: 2
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 22 kA
Amps: 400
Volts AC: 240