This product may not be available in all locations.

Lug Kit, Power Break, MVT, 3000A, 3/0 AWG - 800MCM, CU/AL
Item #: 873681
Cat #: TSLUG30
UPC: 783164098891
to view pricing and more.
Documents & Guides
Lug Kit, Power Break, MVT, 3000 Amp, 3/0 AWG - 800 MCM, CU/AL
Overview
Lug Kit, Power Break, MVT, 3000 Amp, 3/0 AWG - 800 MCM, CU/AL
Also known as: 783164098891, TSLUG30
Specifications
| Phase: | 3 |
| Type: | Lug Kit |
| Mounting: | Device |
| Amps: | 3000 |
| Allowable Gauge Range: | 3/0 - 800 |
| Phase: | 3 |
| Mounting: | Device |
| Allowable Gauge Range: | 3/0 - 800 |
| Type: | Lug Kit |
| Amps: | 3000 |