Slide Dimmer, Fluorescent, Nova T, Almond

Item #: 87374

Cat #: NTF-10-277-AL

UPC: 027557093057

to view pricing and more.
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Almond

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Almond

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in almond

Also known as: 027557093057, NTF-10-277-AL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova T
Type: Slide, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova T
Volts AC: 277
Poles: 1
Amps: 8