Decora Dimmer, 450W, Low Voltage, Diva, Almond

Item #: 87384
Cat #: DVLV-600P-AL
UPC: 027557688277
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond

Overview

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in almond
Also known as: 027557688277, DVLV-600P-AL

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Wattage: 450
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)