Category 5e, Plenum, 24/4-Pair, White, 1000' Pull-Pack

Item #: 873875

Cat #: 5088-11-01

UPC: 619172054911

to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 200MHZ, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 200MHZ, 300V - White - Pull Pack Length: 1000 ft.

Honeywell offers a series of high-performing network category cables to provide optimal signal speed and integrity throughout a wide range of demanding applications. Keeping up with rapidly-evolving technology and data transfer requirements, while anticipating future needs, Honeywell network cables provide solutions for today with the ability to adapt to the future. Picking the right cable for a job is an important decision, and with the right solutions to choose from, Honeywell makes it easy to select the right network cable for you.

Also known as: 619172054911, 5088-11-01

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded