Non-Fused Disconnect, 60 Amp, 3-Pole

Item #: 873896

Cat #: EOT45U3P3-S

UPC: 417019383329

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. 3-Pole AC. NEMA 3R/12. Black Selector Handle. HxWxD: 7.87" x 5.75" x 5.43". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. 3-Pole AC. NEMA 3R/12. Black Selector Handle. HxWxD: 7.87" x 5.75" x 5.43". Integral Lug Kit Included.

Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 30HP. General purpose current rating 60A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.

Also known as: 417019383329, EOT45U3P3-S

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 60
Type: Non-Fused
IP/NEMA Rating: NEMA 3R, NEMA 12
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12