Non-Fused Disconnect, 40 Amp, 3-Pole

Item #: 873898

Cat #: EOT32U3P4-P

UPC: 417019260811

to view pricing and more.
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included. Operating Handle may be padlocked in the OFF - position.

Overview

Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included. Operating Handle may be padlocked in the OFF - position.

Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.

Also known as: 417019260811, EOT32U3P4-P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 40
Type: Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 40
IP/NEMA Rating: NEMA 4X, NEMA 4