This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Almond
Item #: 87400
Cat #: DV-603P-AL
UPC: 027557688116
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Almond
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Almond
Also known as: 027557688116, DV-603P-AL
Specifications
| Type: | 3-Way, Locator Light |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Locator Light |
| Volts AC: | 120 |
| Family / Style: | Diva |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Mounting: | Surface |
| Dimmable: | Yes |