This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Black
Item #: 87402
Cat #: DV-603P-BL
UPC: 027557688109
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Black
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Black
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Also known as: 027557688109, DV-603P-BL
Specifications
| Type: | 3-Way, Locator Light |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Black |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Type: | 3-Way, Locator Light |
| Volts AC: | 120 |
| Color: | Black |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |