30MM ILLUMINATED

Item #: 87406

Cat #: 800T-FXJEQ24RA1

UPC: 612598813810

to view pricing and more.
Documents & Guides
AB 800T-FXJEQ24RA1 30MM ILLUMINATED

Overview

AB 800T-FXJEQ24RA1 30MM ILLUMINATED
Also known as: 612598813810, 800T-FXJEQ24RA1

Specifications

Poles: 3
Type: Miniature, Breaker
Volts AC: 120, 240
Mounting: Plug
Family / Style: 800T
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Standards: Build America Buy America Compliant
Poles: 3
Volts AC: 120, 240
Family / Style: 800T
Interrupt Rating DC: 10 kA
Standards: Build America Buy America Compliant
Type: Miniature, Breaker
Mounting: Plug
Amps: 60
Interrupt Rating AC: 10 kA