SG(M)400 35 KAIC 100% LSI + XX

Item #: 874146

Cat #: SGHH3604L3XX

UPC: 783164409147

Sign In or Register to view pricing and more.
Documents & Guides
Spectra RMS molded case circuit breakers with microEntelliGuardTM trip units (SG600 and SK1200) offer flexible system protection, metering and communication options required on the most advanced electrical systems. Fully adjustable time-current curves (with three long-time curve shapes, MVT I2t, CB, and Fuse I4t) and optional protective relays provide optimal system coordination and protection. In addition to standard metering, the microEntelliGuardTM trip units are available with ground fault alarm, Reduced Energy Let-Through (RELT), Zone Selective Interlocking (ST/GF/INST), neutral protection, waveform capture, programmable output contacts, advanced metering and direct Modbus communications for integration with EnerVista Viewpoint power system monitoring software. The microEntelliGuardTM trip unit uses the same universal rating plugs and test kit offered for the EntelliGuard TU trip unit as well as common internal accessories used across the entire Spectra RMS family of molded case circuit breakers.

Overview

Spectra RMS molded case circuit breakers with microEntelliGuardTM trip units (SG600 and SK1200) offer flexible system protection, metering and communication options required on the most advanced electrical systems. Fully adjustable time-current curves (with three long-time curve shapes, MVT I2t, CB, and Fuse I4t) and optional protective relays provide optimal system coordination and protection. In addition to standard metering, the microEntelliGuardTM trip units are available with ground fault alarm, Reduced Energy Let-Through (RELT), Zone Selective Interlocking (ST/GF/INST), neutral protection, waveform capture, programmable output contacts, advanced metering and direct Modbus communications for integration with EnerVista Viewpoint power system monitoring software. The microEntelliGuardTM trip unit uses the same universal rating plugs and test kit offered for the EntelliGuard TU trip unit as well as common internal accessories used across the entire Spectra RMS family of molded case circuit breakers.
Also known as: 783164409147, SGHH3604L3XX

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 400
Family / Style: Spectra