Slide Dimmer, 600W, 3-Way, Biscuit

Item #: 87440
Cat #: DVSC-603PH-BI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Biscuit **Clamshell Packaging**

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Biscuit **Clamshell Packaging**
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in biscuit
Also known as: DVSC-603PH-BI

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Biscuit
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Color: Biscuit
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)