Slide Dimmer, 600W, Diva, Biscuit

Item #: 87441

Cat #: DVSC-600PH-BI

UPC: 027557054133

to view pricing and more.
Documents & Guides
Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Biscuit **Clamshell Packaging**

Overview

Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Biscuit **Clamshell Packaging**
Also known as: 027557054133, DVSC-600PH-BI

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Biscuit
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: Biscuit
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen