Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m (3.28')

Item #: 87452

Cat #: 1492-ACABLE010VB

UPC: 662072833087

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF4 (Current), Analog Output Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 15-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-OF4 (Current), Analog Output Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 15-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 662072833087, 1492-ACABLE010VB

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable