This product may not be available in all locations.
2
more

Transformer, Control, 350VA, Universal Voltage/Multi Tap, Terminal
Item #: 874566
Cat #: 9T58K3716
UPC: 783173161333
to view pricing and more.
Documents & Guides
Transformer, Control, 350 VA, Universal Voltage/Multi Tap, Terminal
Overview
Transformer, Control, 350 VA, Universal Voltage/Multi Tap, Terminal
Also known as: 783173161333, 9T58K3716
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Secondary Voltage: | 115, 125, 95 |
| Primary Voltage: | 230, 400, 575 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 115, 125, 95 |
| Volt Amps: | 350 |
| Primary Voltage: | 230, 400, 575 |