Cable, Pre-wired, 22AWG, 5 Twisted Pair, Shielded, 1.0m, ( 3.28')

Item #: 87461

Cat #: 1492-ACABLE010TD

UPC: 662072833025

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF8, (Diff. Current) Analog Input Module, 22AWG, 5 Twisted Pair, Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IF8, (Diff. Current) Analog Input Module, 22AWG, 5 Twisted Pair, Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)
Also known as: 662072833025, 1492-ACABLE010TD

Specifications

Conductors: 5 Pair
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 5 Pair
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable