3-Way Decora Switch, 15A, 120/277VAC, White

Item #: 87482
Cat #: CA-3PSH-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-Way Decora Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 3-way, 120/277 Vac, 15 Amp, Actuator: Push Paddle Turns On/off, Light Almond, Gloss Wall Plate Finish, 60 Hz

Overview

3-Way Decora Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 3-way, 120/277 Vac, 15 Amp, Actuator: Push Paddle Turns On/off, Light Almond, Gloss Wall Plate Finish, 60 Hz
Also known as: CA-3PSH-WH

Specifications

Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Amps: 15
Color: White
Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora
Amps: 15
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)