25
more

Single Pole Decorator Switch, 15A, 120/277VAC, White
Item #: 87491
Cat #: CA-1PSH-WH
UPC: 027557367608
Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Decorator Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 120/277 Vac, 15 Amp, 1 Pole, Actuator: Push Paddle Turnson/off, White, Gloss Wall Plate Finish, 60 Hz
Overview
Single Pole Decorator Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 120/277 Vac, 15 Amp, 1 Pole, Actuator: Push Paddle Turnson/off, White, Gloss Wall Plate Finish, 60 Hz
Also known as: 027557367608, CA-1PSH-WH
Specifications
| Type: | Grounding, NO, Residential Grade, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Poles: | 1 |
| Amps: | 15 |
| Color: | White |
| Type: | Grounding, NO, Residential Grade, Rocker Switch, Decorator |
| Poles: | 1 |
| Color: | White |
| Volts AC: | 120, 277 |
| Amps: | 15 |