LED Floodlight, 125 Watt, 18742 Lumen, 4000K, 120-277V

Item #: 874971

Cat #: FXLED125SFN

UPC: 019813926735

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 125 Watt, 18742 Lumen, 4000K, 120-277 Volt, Slipfitter, Bronze Finish

Overview

LED Floodlight, 125 Watt, 18742 Lumen, 4000K, 120-277 Volt, Slipfitter, Bronze Finish
Also known as: 019813926735, FXLED125SFN

Specifications

Wattage: 125
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 18522
Wattage: 125
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 18522