Fitting, End Cap, 2" x 2" (50mm x 50mm),

Item #: 874994
Cat #: FHDEC2X2BL
UPC:
Sign In or Register to view pricing and more.
Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Black.

Overview

Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Black.
Also known as: FHDEC2X2BL

Specifications

Width: 2 in
Height: 2 in
Color: Black
Width: 2 in
Color: Black
Height: 2 in

Customer Reviews

No reviews for this product
(0)