Permanent IDXPERT® Self-Laminating Vinyl Labels

Item #: 875038

Cat #: XSL-21-427-YL-BK

UPC: 662820605270

to view pricing and more.
Documents & Guides
IDXPERT® Labels, Self-Laminating, Permanent Acrylic Adhesive, Matte Finish, Wire Gauge: 3 to 2/0, Printable Area (WxH): 1.00" x 0.750", Material: Vinyl, Color: Black on Yellow/Translucent, Quantity: 100 per Cartridge.

Overview

IDXPERT® Labels, Self-Laminating, Permanent Acrylic Adhesive, Matte Finish, Wire Gauge: 3 to 2/0, Printable Area (WxH): 1.00" x 0.750", Material: Vinyl, Color: Black on Yellow/Translucent, Quantity: 100 per Cartridge.

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820605270, XSL-21-427-YL-BK

Specifications

Type: Label
Length: 1 in
Material: Vinyl
Width: 0.750 in
Color: Yellow
Type: Label
Material: Vinyl
Color: Yellow
Length: 1 in
Width: 0.750 in