This product has been discontinued.

Transformer, Potted, Stainless Steel, 600/480 x 480Y/277VAC, 75kVA
Item #: 875048
Cat #: P075QKKF7
UPC:
to view pricing and more.
Documents & Guides
Transformer, Potted, for Harsh Enviroment, Stainless Steel, 600/480 Primary x 480Y/277 Volt AC Secondary, 75 kVA
Overview
Transformer, Potted, for Harsh Enviroment, Stainless Steel, 600/480 Primary x 480Y/277 Volt AC Secondary, 75 kVA
Also known as: P075QKKF7
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 75kVA |
| Secondary Voltage: | 277/480Y |
| Primary Voltage: | 480/600 |
| Phase: | 3 |
| Volt Amps: | 75kVA |
| Primary Voltage: | 480/600 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 277/480Y |