Closure Plate Feed-Through Wireway, 4.00x4.00, No. 2B, SS316

Item #: 87509

Cat #: F44WPFG

UPC: 783510159207

to view pricing and more.
Fiberglass Feed-Through Closure Plates used for closing the end of a wireway run. This Closure Plate Feed-Through Wireway, F44WPFG item measures 4.00x4.00 inches with a material of SS316 finish No. 2B.

Overview

Fiberglass Feed-Through Closure Plates used for closing the end of a wireway run. This Closure Plate Feed-Through Wireway, F44WPFG item measures 4.00x4.00 inches with a material of SS316 finish No. 2B.

10 gauge 316 stainless steel, used to seal the end of a wireway section or run. 6.00 x 6.00 in. (152 x 152 mm) can be used for transition to 4.00 x 4.00-in. (102 x 102-mm) size.

Also known as: 783510159207, F44WPFG

Features & Benefits

  • Feed-Through Fiberglass Closure Plates are used for closing the end of a wireway run
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

IP/NEMA Rating: IP55
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: IP55
Height: 4 in
Width: 4 in
Material: Stainless Steel