WALLPK 55W COOL277 PCS W/ GLASS

Item #: 875098

Cat #: WP3LED55/PCS2

UPC: 019813314334

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 55W COOL LED 277V PCS with GLASS LENS BRONZE

Overview

WALLPACK 55W COOL LED 277V PCS with GLASS LENS BRONZE
Also known as: 019813314334, WP3LED55/PCS2

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Bronze
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Color: Bronze