This product has been discontinued.

Side Mount Filter Fan, Size: 13", NEMA 12/IP54, 115V, 50/60 Hz, 1.40A
Item #: 875107
Cat #: SF1316533
UPC: 783510201722
to view pricing and more.
Documents & Guides
Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 1.40 Amp, Color: Gray, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 1.40 Amp, Color: Gray, Material: Non-Metallic
Also known as: 783510201722, SF1316533
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |