Preset Timer, 5-60 mins, Maestro, Greenbriar

Item #: 875138
Cat #: MA-T51-GB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Greenbriar. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Greenbriar. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) ingreenbriar
Also known as: MA-T51-GB

Specifications

Type: Switch, Timer, Single-Pole, Decora
Wattage: 600
Amps: 5
Color: Greenbriar
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen
Type: Switch, Timer, Single-Pole, Decora
Amps: 5
Volts AC: 120
Mounting: Knuckle
Wattage: 600
Color: Greenbriar
Family / Style: Maestro
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)