4' 19.5W T8 LED Lamp, 35K

Item #: 875154

Cat #: LEDT8R-48-21L-35K-B1

UPC: 849665009450

to view pricing and more.
Documents & Guides
LED T8 Lamp, Input Voltage: 120 - 480 V, Input Power: 19.5 WTT, Temperature Rating: -25 - 45 DEG C, Efficacy: 108 LPW, 2100 LM, 90 CRI, Control: Dimmable (Ballast Dependent), UL Listed, DLC qualified

Overview

LED T8 Lamp, Input Voltage: 120 - 480 V, Input Power: 19.5 WTT, Temperature Rating: -25 - 45 DEG C, Efficacy: 108 LPW, 2100 LM, 90 CRI, Control: Dimmable (Ballast Dependent), UL Listed, DLC qualified
Also known as: 849665009450, LEDT8R-48-21L-35K-B1

Specifications

Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Wattage: 19.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Shape: T8 (Tubular)
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Wattage: 19.500
Dimmable: Yes
Material: Safety Coated Glass
Standards: DLC Listed (Standard)