Breaker, Miniature, 3-Pole, 63 Amp

Item #: 875189

Cat #: S203P-K63

UPC: 662019172125

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 63 Amps, 480/277 VAC

Overview

Miniature Circuit Breaker; 3-Poles, 63 Amps, 480/277 VAC
Also known as: 662019172125, S203P-K63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA