
Insulated Ferrule, Single Wire, 4/0 AWG - 250 kcmil
Item #: 875360
Cat #: FSD91-27-Q
UPC: 074983333721
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Ferrule, Single Wire, 4/0 AWG - 250 kcmil, Blue DIN End Sleeve, 1.06" Pin Length
Overview
Insulated Ferrule, Single Wire, 4/0 AWG - 250 kcmil, Blue DIN End Sleeve, 1.06" Pin Length
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983333721, FSD91-27-Q
Specifications
| Color: | Blue |
| Material: | Copper |
| Length: | 1.060 in |
| Allowable Gauge Range: | 4/0 - 250 |
| Color: | Blue |
| Length: | 1.060 in |
| Material: | Copper |
| Allowable Gauge Range: | 4/0 - 250 |