PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 1000'

Item #: 875411

Cat #: MCALPVCCTD122SOLBRNGRYWG1000RL

UPC:

to view pricing and more.
Documents & Guides
PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 1000'

Overview

PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 1000'

MC Luminary PVC Jacketed is the solution for LED dimming in commercial construction projects in wet, dirty, or oily locations. The cable is sunlight resistant, and can be direct- buried or trenched in the earth, encased in concrete, or surface mounted

Also known as: MCALPVCCTD122SOLBRNGRYWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum