
to view pricing and more.
Documents & Guides
Lampholder, Weatherproof, Color: Architectural Bronze.
Overview
Lampholder, Weatherproof, Color: Architectural Bronze.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming Extra long wire leads for easy hook-up Porcelain socket Inside Gasket Multi-lingual instructions in each package 1/2 in. locknut
Also known as: 050169561324, 5613-2
Features & Benefits
- Rugged die cast constructions
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
- Extra long wire leads for easy hook-up
- Porcelain socket
- Inside Gasket
- Multi-lingual instructions in each package
- 1/2 in. locknut
- Rugged die-cast construction
Specifications
| Wattage: | 75, 150 |
| Volts AC: | 120 |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Wattage: | 75, 150 |
| Color: | Bronze |
| Light Technology: | Incandescent |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |