Slide Dimmer, Fluorescent, Nova, White

Item #: 87555
Cat #: NF-30-IV
UPC: 027557674263
Sign In or Register to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: White.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: White.
Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in ivory
Also known as: 027557674263, NF-30-IV

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Color: Ivory
Family / Style: Nova
Volts AC: 120
Poles: 1
Wattage: 1000

Customer Reviews

No reviews for this product
(0)