GFCI Receptacle, Self-Test, Isolated Ground, 15A, 125V

Item #: 875676
Cat #: MGFN1-I
UPC: 078477724743
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, Smartlock Pro Slim Series, Self-Test, 15 Amp, 125 Volt, Extra Heavy Duty Industrial Grade, 20 Amp Feed-Through, 5-15R, 2 Pole, 3 Wire, Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

GFCI Receptacle, Smartlock Pro Slim Series, Self-Test, 15 Amp, 125 Volt, Extra Heavy Duty Industrial Grade, 20 Amp Feed-Through, 5-15R, 2 Pole, 3 Wire, Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724743, MGFN1-I

Specifications

Poles: 2
Color: Ivory
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Poles: 2
Type: Self-Grounding
Material: PBT Plastic
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)