LEVLOK GFCI 15A 125V

Item #: 875679
Cat #: MGFN1-GY
UPC: 078477724767
Sign In or Register to view pricing and more.
LEV MGFN1-GY LEVLOK GFCI 15A

Overview

LEV MGFN1-GY LEVLOK GFCI 15A
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724767, MGFN1-GY

Specifications

Color: Gray
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Gray
NEMA Configuration: 5-15R
Type: Self-Grounding
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)