15A Lev-Lok GFCI Receptacle, 5-15R, Red

Item #: 875681
Cat #: MGFN1-R
UPC: 078477724804
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Red ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Overview

15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Red ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477724804, MGFN1-R

Specifications

Color: Red
Amps: 15
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Red
Type: Self-Grounding
Material: PBT Plastic
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)